Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 8 1/2 EEEE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618775


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618775
UPC #
094729116142
Country of Origin
China

Dimensions

Size
8 1/2
Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
4E
Size (PRINT)
8 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
Yes
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Insole System
Nonremovable
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Logger Boot
Ninety Degree Heel
No
Insulation Type
Thinsulate(R)
Footwear Construction Type
Welted
Footwear Closure Type
Lace Up
Removable Insole
No
Non Metallic Upper
No
Insulation Weight
600 g
Completely Non Metallic
No
Insulated
Yes
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.83
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Liner Material
Nylon
Midsole Material
Rubber
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
CA5821
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Liner Technology
Tailbrelle(R)
Insulation Technology
Thinsulate(R)
Toe Cap Material
Steel
Style Family
Logger Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.83
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight (PRINT)
600 g
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.