Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 8, Composite Toe, 8 in H, Brown, CA7522

  • Mfr # CA7522

  • Zoro # G9062907


product price: $255.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA7522
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7522
Zoro #
G9062907
UPC #
726363518067
Country of Origin
China

Dimensions

Size
8
Width
D
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7522
Upper Boot Material
All Leather
Series
CA7522
Waterproof
Yes
Footwear Closure Type
Lace Up
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Insole System
Removable AG7
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Midsole Material
Leather
Static Dissipative
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Scubaliner
Metatarsal Guard
No
Conductive
No
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
Logger Boot
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Upper Material Description
Leather
Insulated
No
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Liner Technology
Tailbrelle(R)
Toe Cap Material
Composite
Outsole Technology
Vibram(R)
Insole Technology
AG7(TM), Removable
Construction
Welted
Style Family
Logger Boot
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Closure
Lace Up
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Technology (PRINT)
Vibram(R)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA7522

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.