Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 8 D, Steel Toe, 8 in H, Brown, 1821

  • Mfr # 1821

  • Zoro # G9059976


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821
Zoro #
G9059976
UPC #
726363080823
Country of Origin
China

Dimensions

Size
8
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
Logger Boot
Standards
ASTM F2413-18
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Wet
0.73
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Wide Toe Cap
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Insole System
Nonremovable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.91
Removable Insole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Footwear Shank Type
Steel
Chemical Resisting Sole
No
Footwear Sole Pattern
Deep Lug
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
No
Shank Material
Steel
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Insulated
No
Midsole Material
Rubber
Upper Boot Material
All Leather
Metatarsal Guard
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
1821
Slip Resistant
No
Construction
Welted
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
Logger Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.73
Insole Technology
Non-Removable
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.