Zoro Homepage

Men's Logger Boot, 8 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618547


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618547
UPC #
094729131558
Country of Origin
China

Dimensions

Size
8
Width
D
Height
8 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
8
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.83
For Outdoor Traction
Yes
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Rubber
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Footwear Style
Logger Boot
Manufacturers Suggested Sole Slip Rating
Good
Insulation Weight
600 g
Insulation Type
Thinsulate(R)
Shank Material
Steel
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Liner Material
Nylon
Standards
ASTM F2413-18
Non-Marking Sole
No
Footwear Shank Type
Steel
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Insulated
Yes
Removable Insole
No
Footwear Construction Type
Welted
Static Dissipative
No
Upper Material Description
Leather
Insole System
Nonremovable
Conductive
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Series
CA5821
Style Family
Logger Boot
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Construction
Welted
Closure
Lace Up
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Wet
0.83
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
600 g
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.