Zoro Homepage

Men's Logger Boot, 8 D, Steel Toe, 8 in H, Brown, CA9821

  • Mfr # CA9821

  • Zoro # G8620464


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9821
Zoro #
G8620464
UPC #
094729131428
Country of Origin
China

Dimensions

Size
8
Width
D
Height
8 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
8
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Shank Material
Steel
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Conductive
No
Predominant Footwear Color
Brown
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
No
Waterproof Type
Scubaliner
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Style
Logger Boot
Non-Marking Sole
No
Puncture Resistant Insole
No
Footwear Construction Type
Welted
Insole System
Nonremovable
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Completely Non Metallic
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Leather
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
CA9821
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Slip-Resistance Value - Mark II - Wet
0.83
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Technology
Non-Removable
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Construction
Welted
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA9821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.