Zoro Homepage

Men's Logger Boot, 8 EE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618644


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618644
UPC #
094729132302
Country of Origin
China

Dimensions

Size
8
Width
EE
Height
8 in
Footwear Width
2E
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.83
Metal Chip Resisting Sole
No
Insulated
Yes
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.91
Wide Toe Cap
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Footwear Style
Logger Boot
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Non-Marking Sole
No
Insulation Type
Thinsulate(R)
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Insulation Weight
600 g
Removable Insole
No
Non Metallic Upper
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Footwear Construction Type
Welted
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Waterproof Type
Scubaliner
Conductive
No
Upper Material Description
Leather
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Insole System
Nonremovable
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
No
Series
CA5821
Non-Marking Upper
No
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Welted
Insole Technology
Non-Removable
Liner Technology
Tailbrelle(R)
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.83
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulation Weight (PRINT)
600 g
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.