Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 9 1/2 D, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618574


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618574
UPC #
094729118658
Country of Origin
China

Dimensions

Size
9 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insulation Type
Thinsulate(R)
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
0.83
Footwear Shank Type
Steel
Static Dissipative
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Non-Marking Sole
No
Liner Material
Nylon
Shank Material
Steel
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Conductive
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
Insulation Weight
600 g
Insulated
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Style
Logger Boot
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chemical Resisting Sole
No
Waterproof Type
Scubaliner
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Lug
Insole System
Nonremovable
Ninety Degree Heel
No
Removable Insole
No
Metatarsal Guard
No
For Outdoor Traction
Yes
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Upper Color
Brown
Series
CA5821
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Insole Technology
Non-Removable
Style Family
Logger Boot
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.83
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insulation Weight (PRINT)
600 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.