Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 9 1/2 EE, Steel Toe, 8 in H, Brown, 1821

  • Mfr # 1821

  • Zoro # G9060116


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821
Zoro #
G9060116
UPC #
726363081080
Country of Origin
China

Dimensions

Size
9 1/2
Width
EE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
2E
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.73
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Midsole Material
Rubber
Predominant Footwear Color
Brown
Insole System
Nonremovable
Chemical Resisting Sole
No
Metatarsal Guard
No
Ninety Degree Heel
No
Insulated
No
Standards
ASTM F2413-18
Footwear Style
Logger Boot
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Footwear Construction Type
Welted
Non Metallic Upper
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Leather
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Deep Lug
Footwear Shank Type
Steel
Completely Non Metallic
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Series
1821
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.73
Construction
Welted
Heel Definition
Defined Heel
Insole Technology
Non-Removable
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.