Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 9 1/2 EE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618671


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618671
UPC #
094729119396
Country of Origin
China

Dimensions

Size
9 1/2
Width
EE
Height
8 in
Footwear Width
2E
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Midsole Material
Rubber
Footwear Style
Logger Boot
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
No
For Outdoor Traction
Yes
Max. Heat Rating
300 Degrees F
Liner Material
Nylon
Insulation Weight
600 g
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Wet
0.83
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Oil Resisting Sole
Yes
Insole System
Nonremovable
Insulation Type
Thinsulate(R)
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Material Description
Leather
Conductive
No
Metatarsal Guard
No
Shank Material
Steel
Footwear Shank Type
Steel
Insulated
Yes
Upper Boot Material
All Leather
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Series
CA5821
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.83
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
Logger Boot
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Insole Technology
Non-Removable
Liner Technology
Tailbrelle(R)
Construction
Welted
Maximum Heat Rating
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Insulation Weight (PRINT)
600 g
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.