Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 9, Composite Toe, 8 in H, Brown, CA7521

  • Mfr # CA7521

  • Zoro # G9062672


product price: $270.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
E
Style Number
CA7521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7521
Zoro #
G9062672
UPC #
726363500475
Country of Origin
Viet Nam

Dimensions

Size
9
Width
E
Footwear Width
E
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7521
Upper Boot Material
All Leather
Series
CA7521
Waterproof
Yes
Insulated
Yes
Ninety Degree Heel
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Non-Marking Sole
No
Outsole Material
Rubber
Insulation Weight
600 g
Insole System
Removable AG7
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Midsole Material
Leather
Shank Material
Steel
Conductive
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Logger Boot
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insulation Type
Thinsulate(R)
Completely Non Metallic
No
Removable Insole
Yes
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Non Metallic Upper
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Lug
Footwear Construction Type
Welted
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Heat Resistant
No
Slip Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Insulation Technology
Thinsulate(R)
Maximum Heat Rating
300 Degrees F
Outsole Technology
Vibram(R)
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Insole Technology
AG7(TM), Removable
Construction
Welted
Heel Definition
Defined Heel
Toe Cap Material
Composite
Style Family
Logger Boot
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Outsole Technology (PRINT)
Vibram(R)
Insulation Weight (PRINT)
600 g
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA7521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.