Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 9, Composite Toe, 8 in H, Brown, CA7521

  • Mfr # CA7521

  • Zoro # G9062803


product price: $270.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EEE
Style Number
CA7521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7521
Zoro #
G9062803
UPC #
726363500581
Country of Origin
Viet Nam

Dimensions

Size
9
Width
EEE
Footwear Width
3E
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
9

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7521
Upper Boot Material
All Leather
Series
CA7521
Waterproof
Yes
Non Metallic Upper
No
Oil Resisting Sole
No
Completely Non Metallic
No
Upper Material Description
Leather
Insulation Weight
600 g
Predominant Footwear Color
Brown
Shank Material
Steel
Footwear Shank Type
Steel
Removable Insole
Yes
Chemical Resisting Sole
No
Waterproof Type
Scubaliner
Outsole Material
Rubber
Conductive
No
Insole System
Removable AG7
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Leather
Insulation Type
Thinsulate(R)
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Insulated
Yes
Footwear Style
Logger Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Upper Material
Leather
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Upper Color
Brown
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Construction
Welted
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Style Family
Logger Boot
Closure
Lace Up
Insulation Technology
Thinsulate(R)
All-Leather Upper
Yes
Insole Technology
AG7(TM), Removable
Toe Cap Material
Composite
Outsole Technology
Vibram(R)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Insulation Weight (PRINT)
600 g
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Vibram(R)
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA7521

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.