Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 9, Composite Toe, 8 in H, Brown, CA7522

  • Mfr # CA7522

  • Zoro # G9062961


product price: $255.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA7522
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7522
Zoro #
G9062961
UPC #
726363517978
Country of Origin
China

Dimensions

Size
9
Width
EE
Footwear Width
2E
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
8 in

Details

Item
Logger Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA7522
Upper Boot Material
All Leather
Series
CA7522
Waterproof
Yes
Footwear Shank Type
Steel
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Footwear Style
Logger Boot
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Waterproof Type
Scubaliner
Insole System
Removable AG7
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Conductive
No
Static Dissipative
No
Max. Heat Rating
300 Degrees F
Footwear Closure Type
Lace Up
Midsole Material
Leather
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Completely Non Metallic
No
Chemical Resisting Sole
No
Upper Material Description
Leather
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Non Metallic Upper
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
No
Removable Insole
Yes
Footwear Construction Type
Welted
Metatarsal Guard
No
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Waterproof
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Style Family
Logger Boot
Outsole Technology
Vibram(R)
All-Leather Upper
Yes
Heel Definition
Defined Heel
Insole Technology
AG7(TM), Removable
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Toe Cap Material
Composite
Construction
Welted
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Technology (PRINT)
Vibram(R)
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA7522

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.