Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 9 EE, Steel Toe, 8 in H, Black, CA9823

  • Mfr # CA9823

  • Zoro # G8620875


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CA9823
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9823
Zoro #
G8620875
UPC #
094729135488
Country of Origin
China

Dimensions

Size
9
Width
EE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
9

Details

Item
Logger Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CA9823
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Completely Non Metallic
No
Insole System
Nonremovable
Non Metallic Upper
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Logger Boot
Metal Chip Resisting Sole
No
Static Dissipative
No
Insulated
No
Predominant Footwear Color
Black
Removable Insole
No
Puncture Resistant Insole
No
Midsole Material
Leather
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Conductive
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
No
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Full Grain Leather
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Waterproof Type
Scubaliner
Max. Heat Rating
300 Degrees F
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
No
Series
Elm Steel Toe
Upper Color
Black
Metatarsal Guard Style
None
Closure
Lace Up
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Construction
Welted
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Wet
0.83
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Men's
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA9823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.