Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 9 EE, Steel Toe, 8 in H, Brown, 1821

  • Mfr # 1821

  • Zoro # G9060107


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821
Zoro #
G9060107
UPC #
726363081073
Country of Origin
China

Dimensions

Size
9
Width
EE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
2E
Overall Height
8 in
Size (PRINT)
9

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
1821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Deep Lug
Removable Insole
No
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Chemical Resisting Sole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Footwear Style
Logger Boot
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Footwear Shank Type
Steel
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Insole System
Nonremovable
Midsole Material
Rubber
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Puncture Resistant Insole
No
Liner Material
Leather
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe
Series
1821
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Heat Resistant
No
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Style Family
Logger Boot
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.