Zoro Homepage

Men's Logger Boot, 9 EE, Steel Toe, 8 in H, Brown, CA5821

  • Mfr # CA5821

  • Zoro # G8618662


product price: $215.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5821
Zoro #
G8618662
UPC #
094729135600
Country of Origin
China

Dimensions

Size
9
Width
EE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
2E
Size (PRINT)
9
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA5821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
Scubaliner
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Insole System
Nonremovable
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Footwear Style
Logger Boot
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
Footwear Shank Type
Steel
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
No
Conductive
No
Non-Marking Sole
No
Footwear Construction Type
Welted
Non Metallic Upper
No
Removable Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
For Outdoor Traction
Yes
Ninety Degree Heel
No
Upper Material Description
Leather
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Insulation Type
Thinsulate(R)
Liner Material
Nylon
Insulated
Yes
Shank Material
Steel
Completely Non Metallic
No
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Resists
Oils
Safety Criteria
Cold-Insulated, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
CA5821
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Insole Technology
Non-Removable
Closure
Lace Up
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.83
All-Leather Upper
Yes
Construction
Welted
Style Family
Logger Boot
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insulation Weight (PRINT)
600 g
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA5821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.