Zoro Homepage

Men's Logger Boot, 9 EE, Steel Toe, 8 in H, Brown, CA9821

  • Mfr # CA9821

  • Zoro # G8620577


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9821
Zoro #
G8620577
UPC #
094729135471
Country of Origin
China

Dimensions

Size
9
Width
EE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
2E
Size (PRINT)
9
Overall Height
8 in

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Insulated
No
Liner Material
Nylon
Midsole Material
Leather
Footwear Construction Type
Welted
Puncture Resistant Insole
No
Conductive
No
For Outdoor Traction
Yes
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Metatarsal Guard
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chain Saw Cut Resistant
No
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
No
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
Logger Boot
Footwear Sole Pattern
Lug
Non-Marking Sole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Upper Color
Brown
Series
CA9821
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.91
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Construction
Welted
Style Family
Logger Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.83
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA9821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.