Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Logger Boot, 9 EEEE, Steel Toe, 8 in H, Brown, CA9821

  • Mfr # CA9821

  • Zoro # G8620674


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9821
Zoro #
G8620674
UPC #
094729135914
Country of Origin
China

Dimensions

Size
9
Width
EEEE
Height
8 in
Heel Height
1 in or Greater
Footwear Width
4E
Overall Height
8 in
Size (PRINT)
9

Details

Item
Logger Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA9821
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Non Metallic Upper
No
Waterproof Type
Scubaliner
Midsole Material
Leather
Conductive
No
Wide Toe Cap
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.91
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Liner Material
Nylon
Removable Insole
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Insulated
No
Electrical Hazard Rated
Yes
Footwear Style
Logger Boot
Insole System
Nonremovable
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Series
Elm Steel Toe
Metatarsal Guard Style
None
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Insole Technology
Non-Removable
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.83
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA9821

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.