Men's Met Guard Heavy Duty Work Boot, 10 1/2 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615984


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615984
UPC #
094729121962
Country of Origin
United States

Dimensions

Size
10 1/2
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
3/4 in
Size (PRINT)
10 1/2
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Footwear Sole Pattern
Textured
Footwear Style
8 in Work Boot
Liner Material
Synthetic Fabric
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Ninety Degree Heel
No
Upper Material Description
Leather
Standards
ASTM F2413-18
Wide Toe Cap
Yes
Insulated
No
Oil Resisting Sole
Yes
Shank Material
Steel
Metatarsal Guard
External
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Conductive
No
Removable Insole
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Insole System
Nonremovable
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Slip Resistant
No
Series
Int Hi Steel Toe
Non-Marking Upper
No
Metatarsal Guard Style
External
Heat Resistant
No
Upper Color
Brown
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
Closure
Lace Up
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.