Men's Met Guard Heavy Duty Work Boot, 10 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615975


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615975
UPC #
094729094808
Country of Origin
United States

Dimensions

Size
10
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
10
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Construction Type
Welted
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured
Max. Heat Rating
300 Degrees F
Metatarsal Guard
External
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Shank Material
Steel
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Insulated
No
Non Metallic Upper
No
Removable Insole
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.71
Insole System
Nonremovable
Liner Material
Synthetic Fabric
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Series
Int Hi Steel Toe
Non-Marking Upper
No
Slip Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
External
Heat Resistant
No
Liner Technology
Dri-Lex(R)
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.71
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Insole Technology
Non-Removable
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
External
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.