Men's Met Guard Heavy Duty Work Boot, 11 1/2 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615862


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G8615862
UPC #
094729124352
Country of Origin
United States

Dimensions

Size
11 1/2
Width
D
Height
8 in
Heel Height
3/4 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Static Dissipative
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Wet
0.71
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
External
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Conductive
No
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Removable Insole
No
Upper Boot Material
All Leather
Shank Material
Steel
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Synthetic Fabric
Ninety Degree Heel
No
Non Metallic Upper
No
Wide Toe Cap
Yes
Insulated
No
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Insole System
Nonremovable
Footwear Style
8 in Work Boot
Footwear Shank Type
Steel
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Non-Marking Upper
No
Series
Int Hi Steel Toe
Metatarsal Guard Style
External
Heel Style
Flat Heel
Upper Color
Brown
Heat Resistant
No
Maximum Heat Rating
300 Degrees F
Construction
Welted
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.71
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
Metatarsal Guard (PRINT)
External
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.