Men's Met Guard Heavy Duty Work Boot, 11 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615993


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615993
UPC #
094729098103
Country of Origin
United States

Dimensions

Size
11
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
11

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Insulated
No
Max. Heat Rating
300 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Sole Pattern
Textured
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Liner Material
Synthetic Fabric
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Footwear Shank Type
Steel
Insole System
Nonremovable
Shank Material
Steel
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Metatarsal Guard
External
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Brown
Heat Resistant
No
Series
Int Hi Steel Toe
Heel Style
Flat Heel
Metatarsal Guard Style
External
Liner Technology
Dri-Lex(R)
Insole Technology
Non-Removable
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.71
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.