Men's Met Guard Heavy Duty Work Boot, 12 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615871


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G8615871
UPC #
094729100554
Country of Origin
United States

Dimensions

Size
12
Width
D
Height
8 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
12
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Upper Material Description
Leather
Static Dissipative
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Liner Material
Synthetic Fabric
Footwear Style
8 in Work Boot
Midsole Material
Polyurethane
Footwear Construction Type
Welted
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
Max. Heat Rating
300 Degrees F
Insole System
Nonremovable
Standards
ASTM F2413-18
Conductive
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
External
Wide Toe Cap
Yes
Footwear Sole Pattern
Textured
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Insulated
No
Shank Material
Steel
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
External
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
No
Series
Int Hi Steel Toe
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Non-Removable
Construction
Welted
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.