Men's Met Guard Heavy Duty Work Boot, 13 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8616027


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8616027
UPC #
094729104675
Country of Origin
United States

Dimensions

Size
13
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
13
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Upper Material Description
Leather
Conductive
No
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.91
Shank Material
Steel
Standards
ASTM F2413-18
Non-Marking Sole
No
Footwear Construction Type
Welted
Footwear Sole Pattern
Textured
Chemical Resisting Sole
No
Liner Material
Synthetic Fabric
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Completely Non Metallic
No
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Insole System
Nonremovable
Footwear Style
8 in Work Boot
Metatarsal Guard
External
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Non Metallic Upper
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Removable Insole
No
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Non-Marking Upper
No
Series
Int Hi Steel Toe
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
External
Heel Style
Flat Heel
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.71
Style Family
8-Inch Work Boot
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Synthetic Fabric
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.