Men's Met Guard Heavy Duty Work Boot, 14 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615896


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G8615896
UPC #
094729106945
Country of Origin
United States

Dimensions

Size
14
Width
D
Height
8 in
Footwear Width
D
Heel Height
3/4 in
Size (PRINT)
14
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Welted
Removable Insole
No
Non-Marking Sole
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
0.71
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Footwear Style
8 in Work Boot
Metatarsal Guard
External
Static Dissipative
No
Insulated
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Insole System
Nonremovable
Manufacturers Suggested Sole Slip Rating
Good
Completely Non Metallic
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Synthetic Fabric
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Midsole Material
Polyurethane
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
External
Series
Int Hi Steel Toe
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
No
Slip Resistant
No
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.71
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Insole Technology
Non-Removable
Style Family
8-Inch Work Boot
Closure
Lace Up
Liner Technology
Dri-Lex(R)
Construction
Welted
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
External
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.