Men's Met Guard Heavy Duty Work Boot, 14 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8616036


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8616036
UPC #
094729107690
Country of Origin
United States

Dimensions

Size
14
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
14
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Conductive
No
Removable Insole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Ninety Degree Heel
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Insole System
Nonremovable
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Footwear Style
8 in Work Boot
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Chemical Resisting Sole
No
Completely Non Metallic
No
Wide Toe Cap
Yes
Metatarsal Guard
External
Upper Material Description
Leather
Insulated
No
Liner Material
Synthetic Fabric
Electrical Hazard Rated
Yes
Footwear Construction Type
Welted
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Footwear Sole Pattern
Textured
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Metal Chip Resisting Sole
No
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
No
Series
Int Hi Steel Toe
Metatarsal Guard Style
External
Heel Style
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Flat Heel
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.71
All-Leather Upper
Yes
Toe Cap Material
Steel
Insole Technology
Non-Removable
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.