Men's Met Guard Heavy Duty Work Boot, 5 1/2 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615747


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G8615747
UPC #
094729111352
Country of Origin
United States

Dimensions

Size
5 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
5 1/2

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Nonremovable
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Insulated
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Metatarsal Guard
External
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Predominant Footwear Color
Brown
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Conductive
No
Non-Marking Sole
No
Ninety Degree Heel
No
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Upper Boot Material
All Leather
Non Metallic Upper
No
Liner Material
Synthetic Fabric
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Series
Int Hi Steel Toe
Non-Marking Upper
No
Metatarsal Guard Style
External
Heel Style
Flat Heel
Slip Resistant
No
Upper Color
Brown
All-Leather Upper
Yes
Construction
Welted
Heel Definition
Flat Heel
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.71
Liner Technology
Dri-Lex(R)
Closure
Lace Up
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Synthetic Fabric
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.