Men's Met Guard Heavy Duty Work Boot, 6 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615756


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G8615756
UPC #
094729127490
Country of Origin
United States

Dimensions

Size
6
Width
D
Height
8 in
Heel Height
3/4 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
6

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Static Dissipative
No
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Non Metallic Upper
No
Upper Material Description
Leather
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Liner Material
Synthetic Fabric
Conductive
No
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Textured
Electrical Hazard Rated
Yes
Metatarsal Guard
External
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Completely Non Metallic
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Insole System
Nonremovable
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Dry
0.91
Ninety Degree Heel
No
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Upper Color
Brown
Metatarsal Guard Style
External
Non-Marking Upper
No
Series
Int Hi Steel Toe
Slip Resistant
No
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Welted
Liner Technology
Dri-Lex(R)
Closure
Lace Up
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Liner Material (PRINT)
Synthetic Fabric
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
External
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.