Men's Met Guard Heavy Duty Work Boot, 7 1/2 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615783


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G8615783
UPC #
094729112045
Country of Origin
United States

Dimensions

Size
7 1/2
Width
D
Height
8 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Shank Material
Steel
Footwear Style
8 in Work Boot
Max. Heat Rating
300 Degrees F
Metatarsal Guard
External
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Nonremovable
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Insulated
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Footwear Shank Type
Steel
Non-Marking Sole
No
Non Metallic Upper
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
0.71
Conductive
No
Static Dissipative
No
Removable Insole
No
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
No
Series
Int Hi Steel Toe
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
External
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.91
Insole Technology
Non-Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating
300 Degrees F
Heel Definition
Flat Heel
Construction
Welted
Liner Technology
Dri-Lex(R)
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Synthetic Fabric
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.