Men's Met Guard Heavy Duty Work Boot, 7 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615774


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615774
UPC #
094729128091
Country of Origin
United States

Dimensions

Size
7
Width
D
Height
8 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
7
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Midsole Material
Polyurethane
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Shank Material
Steel
Footwear Sole Pattern
Textured
Metatarsal Guard
External
Conductive
No
Footwear Construction Type
Welted
Insole System
Nonremovable
Ninety Degree Heel
No
Insulated
No
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Liner Material
Synthetic Fabric
Removable Insole
No
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
No
Series
Int Hi Steel Toe
Metatarsal Guard Style
External
Construction
Welted
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Steel
Style Family
8-Inch Work Boot
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Dry
0.91
Insole Technology
Non-Removable
All-Leather Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Synthetic Fabric
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.