Men's Met Guard Heavy Duty Work Boot, 7 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615914


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G8615914
UPC #
094729128794
Country of Origin
United States

Dimensions

Size
7
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
3/4 in
Size (PRINT)
7
Overall Height
8 in

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Footwear Sole Pattern
Textured
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.71
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Non Metallic Upper
No
Metatarsal Guard
External
Wide Toe Cap
Yes
Upper Material Description
Leather
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Style
8 in Work Boot
Static Dissipative
No
Midsole Material
Polyurethane
Insole System
Nonremovable
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Completely Non Metallic
No
Shank Material
Steel
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
External
Non-Marking Upper
No
Heel Style
Flat Heel
Slip Resistant
No
Heat Resistant
No
Upper Color
Brown
Series
Int Hi Steel Toe
Insole Technology
Non-Removable
Liner Technology
Dri-Lex(R)
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Style Family
8-Inch Work Boot
Construction
Welted
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.71
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
External
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.