Men's Met Guard Heavy Duty Work Boot, 8 1/2 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615941


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615941
UPC #
094729115473
Country of Origin
United States

Dimensions

Size
8 1/2
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.91
Midsole Material
Polyurethane
Metatarsal Guard
External
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Completely Non Metallic
No
Non Metallic Upper
No
Liner Material
Synthetic Fabric
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Conductive
No
Insulated
No
Static Dissipative
No
Insole System
Nonremovable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Removable Insole
No
Wide Toe Cap
Yes
Non-Marking Sole
No
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Series
Int Hi Steel Toe
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Metatarsal Guard Style
External
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Welted
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
8-Inch Work Boot
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
Insole Technology
Non-Removable
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
External
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Synthetic Fabric
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.