Men's Met Guard Heavy Duty Work Boot, 8 EE, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615932


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615932
UPC #
094729131626
Country of Origin
United States

Dimensions

Size
8
Width
EE
Height
8 in
Heel Height
3/4 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
8

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Metatarsal Guard
External
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Insulated
No
Ninety Degree Heel
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.71
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Nonremovable
Non Metallic Upper
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Puncture Resistant Insole
No
Liner Material
Synthetic Fabric
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Footwear Construction Type
Welted
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
Standards
ASTM F2413-18
Footwear Style
8 in Work Boot
Shank Material
Steel
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
External
Slip Resistant
No
Non-Marking Upper
No
Series
Int Hi Steel Toe
Style Family
8-Inch Work Boot
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Non-Removable
Construction
Welted
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
Liner Material (PRINT)
Synthetic Fabric
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.