Men's Met Guard Heavy Duty Work Boot, 9 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G8615817


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G8615817
UPC #
094729134047
Country of Origin
United States

Dimensions

Size
9
Width
D
Height
8 in
Heel Height
3/4 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
9

Details

Item
Met Guard Heavy Duty Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Nonremovable
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Liner Material
Synthetic Fabric
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Upper Material Description
Leather
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Non-Marking Sole
No
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Shank Material
Steel
Metatarsal Guard
External
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Textured
Insulated
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Conductive
No
Static Dissipative
No
Ninety Degree Heel
No
Wide Toe Cap
Yes
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
External
Upper Color
Brown
Heat Resistant
No
Series
Int Hi Steel Toe
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Wet
0.71
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Liner Technology
Dri-Lex(R)
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Flat Heel
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
External
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Synthetic Fabric
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.