Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Wellington Boot, 14, Composite Toe, 10 in H, Brown, CA4582

  • Mfr # CA4582

  • Zoro # G9061421


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4582
Zoro #
G9061421
UPC #
726363510887
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Footwear Width
D
Height
10 in
Heel Height
1/2 in
Size (PRINT)
14
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA4582
Upper Boot Material
All Leather
Series
CA4582
Waterproof
No
Liner Material
Mesh
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.89
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Style
Wellington Boot
Non-Marking Sole
No
Standards
ASTM F2413-11
Insole System
Removable AG7
Wide Toe Cap
Yes
Metatarsal Guard
Internal
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
No
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
Yes
Footwear Shank Type
Non-Metallic
Footwear Sole Pattern
Textured
Shank Material
Non-Metallic
Insulated
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Non Metallic Upper
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
Internal
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Composite
Construction
Cemented
Insole Technology
AG7(TM), Removable
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Style Family
Wellington Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.89
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA4582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.