Zoro Homepage

Men's Work Boot, 13 D, Steel Toe, 8" H, Black, CA9823

  • Mfr # CA9823

  • Zoro # G8620841


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Size
13
Width
D
Color
Black
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9823
Zoro #
G8620841
UPC #
094729104491
Country of Origin
China

Dimensions

Size
13
Width
D
Height
8"
Heel Height
1" or Greater
Footwear Width
D
Size (PRINT)
13
Overall Height
8 in

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
CA9823
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Insole System
Nonremovable
Upper Material Description
Full Grain Leather
Upper Boot Material
All Leather
Removable Insole
No
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Footwear Construction Type
Welted
Puncture Resistant Insole
No
Liner Material
Taibrelle(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Completely Non Metallic
No
Conductive
No
Waterproof Type
Scubaliner(TM)
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Insulated
No
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Style
Logger Boot
Predominant Footwear Color
Black
Static Dissipative
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Shank Type
Steel
Midsole Material
Leather
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Resists
Oils
Safety Criteria
Steel Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof, Defined Heel
Upper Color
Black
Series
Elm Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Non-Marking Upper
No
Maximum Heat Rating
300 Degrees F
Construction
Welted
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
Heel Definition
Defined Heel
Closure
Lace Up
Liner Technology
Tailbrelle(R)
Style Family
Logger Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Wet
0.83
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA9823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.