Zoro Homepage

Men's Work Boot, 13EE, Composite Toe, 6" H, Brown, CA5582

  • Mfr # CA5582

  • Zoro # G9062051


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Footwear Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5582
Zoro #
G9062051
UPC #
726363510986
Country of Origin
Viet Nam

Dimensions

Size
13EE
Width
EE
Footwear Width
EE
Height
6"
Heel Height
3/4"
Overall Height
6 in
Size (PRINT)
13

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5582
Upper Boot Material
All Leather
Series
CA5582
Waterproof
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Shank Type
Non-Metallic
Metatarsal Guard
Yes
Non-Marking Sole
No
Completely Non Metallic
Yes
Footwear Style
6" Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Shank Material
Non-Metallic
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Oil Resisting Sole
Yes
Static Dissipative
No
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Midsole Material
EVA
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Insole System
Removable AG7
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Upper Material Description
Leather
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Good Slip-Resistance, Metatarsal Guard, Electrical Hazard (EH), Oil-Resistant Sole, Non-Metallic, Wide Toe Cap, Defined Heel
Upper Color
Brown
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Dry
0.89
Toe Cap Material
Composite
Construction
Cemented
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
300 Degrees F
Insole Technology
AG7(TM), Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.