Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 14, Composite Toe, 6" H, Brown, CA5582

  • Mfr # CA5582

  • Zoro # G9061954


product price: $205.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5582
Zoro #
G9061954
UPC #
726363511105
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Footwear Width
D
Height
6"
Heel Height
3/4"
Overall Height
6 in
Size (PRINT)
14

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5582
Upper Boot Material
All Leather
Series
CA5582
Waterproof
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Dry
0.89
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable AG7
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Wide Toe Cap
Yes
Non Metallic Upper
No
Chemical Resisting Sole
No
Metatarsal Guard
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Style
6" Work Boot
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Static Dissipative
No
Shank Material
Non-Metallic
Chain Saw Cut Resistant
No
Footwear Shank Type
Non-Metallic
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insulated
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Footwear Closure Type
Lace Up
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Good Slip-Resistance, Metatarsal Guard, Electrical Hazard (EH), Oil-Resistant Sole, Non-Metallic, Wide Toe Cap, Defined Heel
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Upper Color
Brown
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.68
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
AG7(TM), Removable
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.