Zoro Homepage

Sage, Women's Work Boot, 7 1/2 M, Leather, 6 in Height, Light Brown

  • Mfr # CA5679

  • Zoro # G510066937


product price: $170.99
/pr
Free Shipping & Returns

Key Features

Color
Light Brown
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5679
Zoro #
G510066937
UPC #
726363742141
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Work Boot
Color
Light Brown
Waterproof
Yes
Upper Material
Leather
Gender
Women's
Series
Sage
Style Number
CA5679
Toe Shape
Round
Outsole Material
Rubber
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Insulated
No
Non Metallic Upper
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Shank Material
Composite
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
For Outdoor Traction
Yes
Liner Material
Mesh
Conductive
No
Static Dissipative
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Construction
Cemented
Closure
Lace Up
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
No
Insole Material
EVA
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
EVA
Toe Cap Material
Composite
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Maximum Heat Rating
Not Rated

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Light Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.