Skip to Main Content
customer-service Help
Carolina Shoe

Size 8 Men's 6 in Work Boot Steel Work Boot, Brown

Carolina Shoe Size 8 Men's 6 in Work Boot Steel Work Boot,  Brown 599
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$152.99
  • Footwear Style: 6 in Work Boot
  • Gender: Men's
  • Size: 8
See full product details
This item ships free.
Total: $152.99

Carolina Shoe #599 Specifications

  • Footwear Style: 6 in Work Boot
  • Gender: Men's
  • Size: 8
  • Upper Color: Brown
  • Upper Boot Material: All Leather
  • Item: Work Boot
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Chain Saw Cut Resistant: No
  • Outsole Material: Rubber
  • Manufacturers Suggested Sole Slip Rating: Good
  • Static Dissipative: No
  • Predominant Footwear Color: Brown
  • Metal Chip Resisting Sole: No
  • Style Number: 599
  • Footwear Shank Type: Steel
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Footwear Sole Pattern: Textured
  • Footwear Width: D
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Metatarsal Guard: Yes
  • Footwear Construction Type: Welted
  • Puncture Resistant Insole: No
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Insulated: No
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Waterproof: No
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.32
  • Liner Material: Taibrelle(R)
  • Oil Resisting Sole: No
  • Mark II Slip Test Results- Dairy Tile Wet: 0.56
  • Max. Heat Rating: 300 Degrees F
  • Removable Insole: Yes
  • Ninety Degree Heel: No
  • Chemical Resisting Sole: No
  • Standards: ASTM F2413-18
  • Wide Toe Cap: Yes
  • Non Metallic Upper: No
  • Insole System: Removable AG7
  • Toe Type: Steel
  • Footwear Closure Type: Lace Up
  • Mark II Slip Test Results- Dairy Tile Dry: 0.73
  • Non-Marking Sole: No
  • Shank Material: Steel
  • ASTM Footwear Class: F2413-11 I/75 C/75 MT/75 EH
  • Electrical Hazard Rated: Yes
  • Heel Height: 3/4 in
  • Color: Brown
  • Upper Material Description: Leather
  • Midsole Material: Polyurethane
  • Completely Non Metallic: No
  • Height: 6 in
  • Conductive: No
  • Resists: Heat
  • Upper Material: Leather
  • Safety Criteria: Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
  • Heel Style: Defined Heel
  • Series: 599
  • Slip Resistant: Yes
  • Metatarsal Guard Style: External
  • Non-Marking Upper: No
  • Heat Resistant: No
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 8, Footwear Width D, Waterproof No, Lace Up, Height 6 in, Brown, Liner Material Taibrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Carolina Shoe #599