Men's Waterproof Work Boots, 8.5 W, Steel Toe, 8 in H, Dark Brown, FQ0006115

  • Mfr # FQ0006115
  • Zoro # G8931124
product price: 
$
177.00
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006115
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006115
Zoro #
G8931124
UPC #
091483664100
Country of Origin
Multiple
Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006115
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Shank Material
Steel
Max. Heat Rating
Not Rated
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Chemical Resisting Sole
Yes
Footwear Shank Type
TPU
Midsole Material
EVA
Oil Resisting Sole
Yes
Insole System
Removable
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Insulated
No
Insulation Type
None
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Style
8 in Work Boot
Toe Shape
Round
Waterproof Type
Rocky Waterproof
Liner Material
Mesh, Nylon
Static Dissipative
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Non-Marking Sole
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Better
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heat Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Series
MOBILITE
Non-Marking Upper
No
Slip Resistant
No
All-Leather Upper
Yes
Insole Technology
Removable
Toe Cap Material
Steel
Construction
Cemented
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Closure
Lace Up
Liner Material (PRINT)
Nylon Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Dark Brown

Dimensions

Size
8.5
Width
W
Height
8 in
Footwear Width
Wide
Heel Height
1 in
Size (PRINT)
8 1/2
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.