Zoro Homepage

Women's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, CA1620

  • Mfr # CA1620

  • Zoro # G9037034


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
CA1620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1620
Zoro #
G9037034
UPC #
726363510641
Country of Origin
Viet Nam

Dimensions

Size
11
Width
M
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1620
Upper Boot Material
All Leather
Series
CA1620
Waterproof
Yes
Wide Toe Cap
Yes
Footwear Sole Pattern
Textured
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Insole System
Removable AG7
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Non-Metallic
Max. Heat Rating
300 Degrees F
Midsole Material
EVA
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Insulated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Footwear Shank Type
Non-Metallic
Chemical Resisting Sole
No
Outsole Material
Rubber
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Liner Material
Mesh
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Upper Material Description
Leather
Non Metallic Upper
No
Waterproof Type
Scubaliner
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Removable Insole
Yes
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.