Zoro Homepage

Women's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, CA1620

  • Mfr # CA1620

  • Zoro # G9037122


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
CA1620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1620
Zoro #
G9037122
UPC #
726363510542
Country of Origin
Viet Nam

Dimensions

Size
11
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1620
Upper Boot Material
All Leather
Series
CA1620
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Oil Resisting Sole
Yes
Conductive
No
Footwear Sole Pattern
Textured
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Shank Material
Non-Metallic
Static Dissipative
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Insole System
Removable AG7
Non Metallic Upper
No
Waterproof Type
Scubaliner
Completely Non Metallic
No
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.78
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Shank Type
Non-Metallic
Upper Material Description
Leather
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.78
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.