Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, CA1626

  • Mfr # CA1626

  • Zoro # G1920733


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
CA1626
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1626
Zoro #
G1920733
UPC #
726363644896
Country of Origin
Viet Nam

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1626
Upper Boot Material
All Leather
Series
CA1626
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Non Metallic Upper
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Chemical Resisting Sole
No
Non-Marking Sole
No
For Outdoor Traction
No
Shank Material
Non-Metallic
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
EVA
Footwear Shank Type
Non-Metallic
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Waterproof Type
Scubaliner
Removable Insole
Yes
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Insulated
No
Predominant Footwear Color
Brown
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Upper Material
Leather
Heel Style
Flat Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Insole Material
EVA
Maximum Heat Rating
Not Rated
Construction
Cemented
Heel Definition
Flat Heel
All-Leather Upper
Yes
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA1626

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.