Zoro Homepage

Women's 6-Inch Work Boot, 6 1/2, Composite Toe, 6 in H, Brown, CA1620

  • Mfr # CA1620

  • Zoro # G9036955


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
CA1620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1620
Zoro #
G9036955
UPC #
726363510566
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1620
Upper Boot Material
All Leather
Series
CA1620
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
No
Max. Heat Rating
300 Degrees F
Conductive
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Scubaliner
Footwear Shank Type
Non-Metallic
Standards
ASTM F2413-18
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Footwear Sole Pattern
Textured
Midsole Material
EVA
Outsole Material
Rubber
Shank Material
Non-Metallic
Mark II Slip Test Results- Dairy Tile Dry
0.78
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Liner Material
Mesh
Insole System
Removable AG7
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Insole Technology
AG7(TM), Removable
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.78
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.68
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.