Zoro Homepage

Women's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Brown, CA1620

  • Mfr # CA1620

  • Zoro # G9036973


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
CA1620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1620
Zoro #
G9036973
UPC #
726363510580
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1620
Upper Boot Material
All Leather
Series
CA1620
Waterproof
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Upper Material Description
Leather
Predominant Footwear Color
Brown
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Midsole Material
EVA
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Liner Material
Mesh
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Removable Insole
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
Insole System
Removable AG7
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Non-Marking Sole
No
Static Dissipative
No
Standards
ASTM F2413-18
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Puncture Resistant Insole
No
Shank Material
Non-Metallic
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Non-Metallic
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.68
Insole Technology
AG7(TM), Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.78
Closure
Lace Up
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.