Zoro Homepage

Women's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Brown, CA1620

  • Mfr # CA1620

  • Zoro # G9037061


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
CA1620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1620
Zoro #
G9037061
UPC #
726363510474
Country of Origin
Viet Nam

Dimensions

Size
7
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1620
Upper Boot Material
All Leather
Series
CA1620
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Insulated
No
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Upper Material Description
Leather
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Outsole Material
Rubber
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Ninety Degree Heel
No
Metatarsal Guard
No
Footwear Sole Pattern
Textured
Static Dissipative
No
Liner Material
Mesh
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Shank Material
Non-Metallic
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Conductive
No
Insole System
Removable AG7
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.78
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
No
Insole Technology
AG7(TM), Removable
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Construction
Cemented
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.78
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA1620

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.