Zoro Homepage

Women's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, CA1626

  • Mfr # CA1626

  • Zoro # G1920648


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1626
Zoro #
G1920648
UPC #
726363644759
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1626
Upper Boot Material
All Leather
Series
CA1626
Waterproof
Yes
Insole System
EVA
Predominant Footwear Color
Brown
Insulated
No
Removable Insole
Yes
Footwear Sole Pattern
Lug
Insulation Type
None
Shank Material
Non-Metallic
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Metatarsal System
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Wide Toe Cap
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Liner Material
Mesh
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Completely Non Metallic
No
Waterproof Type
Scubaliner
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Standards
ASTM F2413-18
Toe Shape
Round
Footwear Shank Type
Non-Metallic
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Insole Material
EVA
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Construction
Cemented
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.