Zoro Homepage

Women's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, CA1620

  • Mfr # CA1620

  • Zoro # G9036982


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
CA1620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1620
Zoro #
G9036982
UPC #
726363510597
Country of Origin
Viet Nam

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1620
Upper Boot Material
All Leather
Series
CA1620
Waterproof
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Liner Material
Mesh
Insulated
No
Footwear Style
6 in Work Boot
Static Dissipative
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Shank Material
Non-Metallic
Puncture Resistant Insole
No
Non Metallic Upper
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable AG7
Footwear Sole Pattern
Textured
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Outsole Material
Rubber
Footwear Shank Type
Non-Metallic
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Slip-Resistance Value - Mark II - Dry
0.78
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.68
Heel Definition
Defined Heel
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA1620

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.