Zoro Homepage

Women's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, CA1620

  • Mfr # CA1620

  • Zoro # G9037086


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
CA1620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1620
Zoro #
G9037086
UPC #
726363510498
Country of Origin
Viet Nam

Dimensions

Size
8
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
3/4 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1620
Upper Boot Material
All Leather
Series
CA1620
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Metal Chip Resisting Sole
No
Conductive
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Standards
ASTM F2413-18
Insulated
No
Footwear Closure Type
Lace Up
Shank Material
Non-Metallic
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
EVA
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Max. Heat Rating
300 Degrees F
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.78
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Non Metallic Upper
No
Completely Non Metallic
No
Insole System
Removable AG7
Non-Marking Sole
No
Footwear Shank Type
Non-Metallic
Removable Insole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.68
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Slip Resistant
Yes
Construction
Cemented
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.78
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA1620

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.