Zoro Homepage

Women's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, CA1620

  • Mfr # CA1620

  • Zoro # G9037104


product price: $190.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
CA1620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1620
Zoro #
G9037104
UPC #
726363510528
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
3/4 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
CA1620
Upper Boot Material
All Leather
Series
CA1620
Waterproof
Yes
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Insole System
Removable AG7
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Removable Insole
Yes
Metatarsal Guard
No
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Scubaliner
Static Dissipative
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Conductive
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Insulated
No
Liner Material
Mesh
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Non-Metallic
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.78
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.68
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.